Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Test Tube Racks for MaxQ™ Shaker
Click to view available options
Color:
Blue
Green
Orange
Red
White
Holds:
Tubes (1.5 mL)
Tubes (10 to 13 mm)
Tubes (14 to 16 mm), Centrifuge Tubes (15 mL)
Tubes (17 to 20 mm)
Tubes (21 to 25 mm)
Tubes (26 to 30 mm)
Tubes (26 to 30 mm), Centrifuge Tubes (50 mL)
Array:
3 x 3
3 x 8 array
4 x 10
4 x 5
4 x 6
6 x 12
6 x 6
8 x 12
Description
Mix and match Thermo Scientific™ MaxQ™ Shaker Test Tube Racks, available in a variety of sizes and arrays, to suit individual needs in the laboratory. All racks are compatible with MaxQ shaker platforms.
Racks are available in a multitude of sizes, arrays, and colors. Compatible with MaxQ shaker platforms.

Specifications
Specifications
Product Type | Test Tube Rack |
Description | Blue; 1.5 mL; 4 x 6 array |
Array | 4 x 6 |
Color | Blue |
Holds | Tubes (1.5 mL) |
Positions | 24 |
For Use With (Equipment) | MaxQ™ Shaker Platform |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction