Learn More
Description
Four cap colors for easy identification.
- Leakproof and suitable for centrifugation up to 4000rcf
- Clarified polypropylene
- Graduated from 2 to 12mL with 2mL subdivisions
- Design of cap avoids any contamination due to drops of liquid on the inner surface
- Dimensions: 0.76 × 4.04 in. (1.93 × 10.26cm)
Specifications
Specifications
| Closure Color | Blue |
| Closure Material | Polyethylene |
| Capacity (Metric) | 15 mL |
| Length (Metric) | 100 mm |
| Material | Polypropylene |
| For Use With | Leak proof suitable for centrifugation to 4000xG |
| Graduated | Yes |
| Closure Type | Screw Cap |
| Product Type | Test Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
