Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Test Tubes
SCI_ED

Catalog No. S01983Y Shop All Dynalab Corporation Products
Change view
Click to view available options
Closure Color:
Blue
Red
White
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color
S01983Y Yellow
S01983B Blue
S01983W White
S01983R Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S01983Y Supplier Dynalon™ Supplier No. 299334000Y
Add to Cart
Add to Cart

15mL test tubes with different colored quick-closure screw caps available.

Four cap colors for easy identification.

  • Leakproof and suitable for centrifugation up to 4000rcf
  • Clarified polypropylene
  • Graduated from 2 to 12mL with 2mL subdivisions
  • Design of cap avoids any contamination due to drops of liquid on the inner surface
  • Dimensions: 0.76 × 4.04 in. (1.93 × 10.26cm)

Specifications

Closure Color Yellow
Closure Material Polyethylene
Capacity (Metric) 15 mL
Material Polypropylene
For Use With Leak proof suitable for centrifugation to 4000xG
Graduated Yes
Closure Type Screw Cap
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.