Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ "Tested Date By" Circle Labels

Shop All Fisherbrand Products


Click to view available options
Color:
Blue
Gray
Green
Orange
Pink
Red
White
Yellow
Description
- Identify a patient’s status at a glance with bright and vibrant labels that stay adhered to clothing and many other surfaces
- Allows for efficient communication from a safe distance
- Extremely cost-effective
Specifications
Specifications
Adhesive Type | Permanent |
Color | Gray |
Finish | Semi-gloss |
Format | Label |
Material | Coated Paper |
Printable Sides | Front |
Product Type | Label |
Sterility | Non-sterile |
Quantity | 500 Labels/Roll |
Shape | Round |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction