Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texas Instruments™ TI-108 Teacher's Kit
SDPSCI_ED

Catalog No. S43195TP
Encompass
Click to view available options
Display Type:
Digital
This item is not returnable. View return policy
This item is not returnable. View return policy

A kit for your whole classroom.

Includes 10 calculators, storage caddy, poster and instructional materials in English and Spanish

TI-108 Calculator Features

  • Takes standard classroom functions further with percent, square root, memory keys and a ± key
  • Bright, color-coded keyboard has hard plastic keys
  • Solar panel operates in low light; never needs batteries
  • Slide case helps protect calculator

Specifications

Product Type Teacher's Kit
Display Type Digital
Keypad Color-coded, hard plastic keys
Model TI-108
Dimensions (L x W) 4.4 x 2.6 in. (11.1 x 6.6cm)
Length (English) 4.4 in.
Length (Metric) 11.1cm
Width (English) 2.6 in.
Width (Metric) 6.6cm
Power Supply Battery, Solar
For Use With (Application) Introduce students to basic arithmetic and calculator functionality
Includes 10 Calculators, One Storage Box, One Keyboard Poster
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.