Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Texwipe™ TexVantage™ Polyester Cleanroom Wipers

Click to view available options
Dimensions (L x W):
4 x 4 in.
9 x 9 in.
12 x 12 in.
Packaging Quantity:
100 Wipers/Bag, 10 Bags/Cs.
150 Wipers/Bag, 10 Bags/Cs.
300 Wipers/Bag, 20 Bags/Cs.
Description
Polyester cleanroom wipes are designed for use on abraisive surfaces. This wiper will not easily snag or abrade releasing particles and fibers into the process or environment
Applications
- Wiping and cleaning surfaces, equipment and parts
- Applying and removing lubricants, adhesives, residues and other solutions including disinfectants
- Cleaning with solvents such as isopropyl alcohol (IPA), ethanol, acetone and degreasers
- Lining trays for holding, protecting, drying and storing of parts, equipment and devices
- Appropriate for use with temperatures less than 400°F (250°C)
Polyester cleanroom wipes are designed for use on abraisive surfaces. This wiper will not easily snag or abrade releasing particles and fibers into the process or environment
Applications
- Wiping and cleaning surfaces, equipment and parts
- Applying and removing lubricants, adhesives, residues and other solutions including disinfectants
- Cleaning with solvents such as isopropyl alcohol (IPA), ethanol, acetone and degreasers
- Lining trays for holding, protecting, drying and storing of parts, equipment and devices
- Appropriate for use with temperatures less than 400°F (250°C)
Specifications
Specifications
Product Type | Cleanroom Wiper |
Material | Continuous-filament Polyester |
Dimensions (L x W) | 9 x 9 in. |
For Use With (Application) | Spill control, cleaning and solution application |
Packaging Quantity | 150 Wipers/Bag, 10 Bags/Cs. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction