Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Texwipe™ Absorbond™ Polyester Blended Wipers
Shop All Texwipe Products

Click to view available options
Dimensions (L x W):
4 x 4 in. (10.16 x 10.16 cm)
9 x 9 in. (22.86 x 22.86 cm)
Description
- Hydroentangled 100% polyester wipers absorb five times their weight
- Soft, durable surface prevents abrasion
- Ideal wipers for cleaning oil or grease; have many optical applications
- Contain no surfactants and have ultralow levels of particles and extractables
Order Info
Basis weight: 42g/m2.
Specifications
Specifications
Product Type | Cleanroom Wipe |
Length (English) | 9 in. |
Length (Metric) | 22.9 cm |
Width (English) | 9 in. |
Width (Metric) | 22.9 cm |
Material | Hydroentangled Polyester |
Basis Weight | 42 |
Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 en OHSAS 18001:1999 |
Dimensions (L x W) | 9 x 9 in. (22.86 x 22.86 cm) |
For Use With (Application) | Cleaning, absorbing oil and grease |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction