Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Alpha™ 10 Sealed-Border Wipers
SDP

Catalog No. p-210575 Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
9 x 9 in. (22.86 x 22.86 cm)
Product Type:
Dry Wipe
Pre-wetted Wipe
Saturation Solution:
70% IPA, 30% WFI
70% Isopropyl Alcohol
Dry Wiper
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Product Type Saturation Solution
18-323A 9 x 9 in. (22.86 x 22.86 cm) Dry Wipe Dry Wiper
19-130-2061 12 x 12 in. Pre-wetted Wipe 70% IPA, 30% WFI
19-165-653 9 x 9 in. (22.86 x 22.86 cm) Pre-wetted Wipe 70% Isopropyl Alcohol
18-323B 12 x 12 in. Dry Wipe Dry Wiper
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18-323A Supplier Texwipe™ Supplier No. TX1010
Only null left
Add to Cart
Add to Cart

For ISO Class 3 to 4 applications

  • Vectra™ processed—hands-free, continuous manufacturing purification and inspection
  • Double-knit, no-run interlock construction of 100% continuous-filament polyester
  • Patented sealed-border wiper for lowest releasable fibers and particles
  • Optimum balance of wiping efficiency, abrasion resistance, and sorbency
  • Ideal wiper for use in multiple environments
  • Lot-to-lot traceability

Order Info

Available dry or sterile and presaturated with isopropanol. Basis weight: 130g/m2. Sterile wipers 19-130-2061 packed 50 wipers/ flatpack, 5 flatpacks /case; 19-165-653 packed 20 wipers per flexpack, 20 flexpacks/case.

Specifications

Product Type Dry Wipe
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 9 in.
Width (Metric) 22.9 cm
Material Polyester
Basis Weight 130
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Construction Double-knit
Edges Sealed
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Ideal wipes for use in multiple environments
Saturation Solution Dry Wiper
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.