Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Texwipe™ Cleanroom Tape

Click to view available options
Color:
White
Description
- Low-particulate, contaminant-free tape features a unique adhesive that offers superior bonding properties
- Removes cleanly from most surfaces, leaving little or no residue
- Provides a superior moisture barrier
- Heat sealed in an ISO Class 5 cleanroom
- Cleaned and wound on a 3 in. dia. (7.6cm) particulate-free polyethylene core
Order Info
Rolls are 36 yd. long (33m) and come in widths from 0.5 to 2 in. (1.3 to 5.1cm). Double bagged. Contact your Fisher Safety Customer Service Representative for availability and ordering information on additional colors and sizes.
Specifications
Specifications
Certifications/Compliance | ISO Class 5 |
Color | White |
Format | Tape |
Material | Polyolefin |
Product Type | Cleanroom Tape |
Sterility | Non-sterile |
For Use With (Application) | Provides a superior moisture barrier |
Quantity | 24/Cs. |
Length (English) | 36 yd. |
Length (Metric) | 33 m |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction