Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Texwipe™ CleanTip™ Swabs: High-Sorbency Series
Shop All Texwipe Products

Click to view available options
Diameter (Metric) Tip:
7 mm
11.6 mm
13.5 mm
Length (Metric) Handle:
126 mm
127 mm
135 mm
Description
High Sorbency Series
Highly sorptive swabs for industrial applications such as cleaning with solvents such as IPA, applying lubricants and other liquids, and removing excess materials.
- Cotton bud head available with or without an open-cell polyurethane foam sheath
- Soft, nonabrasive foam cover protects against fiber release
- Long handles constructed of hardwood for assured strength and rigidity
- Constructed from the cleanest materials available and manufactured in a cleanroom using state-of-the-art processes and equipment
- High-precision automated process guarantees consistent performance, sizing and cleanliness
- Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs
- Each outer bag is individually lot-coded for easy traceability and quality control
Specifications
Specifications
Construction | Foam head molded around cotton bud core, long wooden handle |
Diameter (English) Handle | 0.098 in. |
Length (English) | 6.063 in. |
For Use With (Application) | Environmental sampling, application of lubricants and ointments, removal of lubricants and ointments, cleaning with solvents such as IPA or Acetone |
Handle Color | Brown |
Product Type | Swab |
Diameter (Metric) Handle | 2.5 mm |
Length (Metric) | 154 mm |
Length (English) Handle | 5 in. |
Length (Metric) Handle | 127 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction