Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ ClipperMop™ Mop
SDP

Catalog No. p-3572446
Click to view available options
Dimensions:
11 x 4 in. Head Assembly
7 x 4 in. Head Assembly

Includes

Mop with telescoping handle and head assembly

For use with wet, dry, or sterile wipers

  • Compatible with protocols for ISO Class 3 to 8 cleanrooms, sterile and aseptic areas
  • Designed to use standard 9 × 9 in. (23 × 23cm) and 12 × 12 in. (30.5 × 30.5cm) cleanroom wipers—eliminate need to qualify and inventory additional wipers or mop covers
  • Patent-pending mophead utilizes nonabrasive polyethylene clips to securely fasten one or multiple wipers to the head
  • Wiper attachment method does not release particles, fibers, or dirt
  • System can be sterilized by gamma irradiation, chemicals, vaporized hydrogen peroxide (VHP), or ethylene oxide (EtO)

Specifications

Dimensions 7 x 4 in. Head Assembly
Product Type Cleanroom Mop
Sterility Sterile
Includes Head Assembly, 30 to 53 in. Telescoping Handle
Certifications/Compliance ISO Class 3 to 8
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.