Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ General Purpose Swabs
SDP

Catalog No. 18366240 Shop All Texwipe Products
Click to view available options
Length (Metric):
6.65 cm
6.9 cm
7.1 cm
12.7 cm
Length (Metric) Tip:
0.25 cm
0.92 cm
1.2 cm
1.55 cm
Quantity:
3 Bags/Cs.
5 Bags/Cs.
6 Bags/Cs.
Tip Material:
Polyester, Foam
Polyurethane Foam

Catalog No. 18-366-240

Supplier: Texwipe™ TX801

Only null left
Add to Cart
Add to Cart

Designed for industrial or general-purpose applications

Polypropylene (100%) handle provides chemical compatibility
Complete thermal bond construction eliminates adhesive contamination
Packaged in a reclosable, silicone-free bag
Available in Polyester Honeycomb and Foam

Manufactured to exacting and consistent tolerances using high-precision automated processes
Lot coded for traceability and quality control
Orange-handle provides easy identification for use in less critical areas

Polyester 801 and 802
Honeycomb-type cell designed to maximize absorbency, capture large particles and dirt
Fabric “cells” engineered for pickup and application of adhesives, greases and liquids


Foam 803, 804 and 805
Polyurethane (100%) foam
Engineered for applying and absorbing adhesives, greases and liquids in less critical areas

Applications:

Removing and applying solders and fluxes
Cleaning confined spaces containing thick solutions (such as paints or inks)
Applying and removing lubricants, adhesives and solutions
Picking up powders and dust

Specifications

Quantity 6 Bags/Cs.
Diameter (English) Handle 0.205 in.
Length (English) 5 in.
For Use With (Application) Removing and applying solders and fluxes, applying and removing lubricants, adhesives and solutions
Handle Color Orange
Product Type Swab
Diameter (Metric) Handle 0.52 cm
Length (Metric) 12.7 cm
Length (English) Handle 4.03 in.
Length (Metric) Handle 10.2 cm
Material Polyster
Length (English) Tip 0.992 in.
Length (Metric) Tip 0.25 cm
Width (Metric) Tip 6.2 mm
Width (English) Tip 0.5 in.
Handle Material Polypropylene
Tip Style Honeycomb
Tip Material Polyester, Foam
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.