Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Texwipe™ KOGO™ TPA Cleanroom Adhesive Tapes
Shop All Texwipe Products

Click to view available options
Color:
Blue
Clear
Green
White
Dimensions (LxW):
36 yd. x 0.5 in.
36 yd. x 1 in.
36 yd. x 2 in.
Description
- Ideal for sealing, packaging, color coding, and product identification in cleanrooms
- Reusable press-and-seal cleanroom bags
- High conformability, adhesion, and cohesion
- LDPE backing material and acrylic adhesive
- Latex free, low in halogens, leachable chlorides, and heavy metals
- 5.5 mil. total thickness
- 7.62cm (3 in.) HDPE core
- Roll length: 33m (36 yd.)
- Variety of colors and widths available
- Cat. No. 18-366-461 includes 5cm (2 in.) perforations
Order Info
Uniquely packaged in press-and-seal cleanroom bags.
Specifications
Specifications
Certifications/Compliance | ISO 3 |
Adhesive Type | Acrylic |
Color | Clear |
Material | LDPE |
For Use With (Application) | Cleanroom packaging, color coding, labeling and waferbox sealing |
Latex Free | Yes |
Quantity | 96/Pk. |
Temperature Range (English) | -40 to 190°F |
Temperature Range (Metric) | -40°C to +88°C |
Thickness (English) | 5.5 mil |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction