Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ KOGO™ TPR Cleanroom Adhesive Tapes
SDP

Catalog No. 18366408 Shop All Texwipe Products
Change view
Click to view available options
Color:
Blue
White
Width (English):
0.5 in.
1 in.
2 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
18-366-408 White 0.5 in.
18-366-432 Blue 1 in.
18-366-437 Blue 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18-366-408 Supplier Texwipe™ Supplier No. TPR0596WH

For quick tack and moderate adhesion

These tapes are ideal for color coding or product identification in cleanrooms. Highly conformable feature makes it well suited for sealing compound surfaces and packaging materials within critical environments. Low in halogens, leachable chlorides and heavy metals, provides users with the ideal cleanroom tape solution.

  • Low density polyethylene backing with a synthetic rubber adhesive
  • Available in tape widths: 0.5 in., 1 in., 2 in., 3 in.
  • Color options: blue, green, red, white, and yellow
  • Latex-free with high adhesion and cohesion
  • Packaged in reusable press-and-seal cleanroom bags

Specifications

Certifications/Compliance ISO 3
Adhesive Type Rubber, Synthetic
Color White
Material LDPE
For Use With (Application) Ideal for cleanroom packaging, color coding, labeling and waferbox sealing
Latex Free Yes
Quantity 96/Pk.
Temperature Range (English) -40 to 190°F
Temperature Range (Metric) -40°C to +88°C
Thickness (English) 5.5 mil
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 0.5 in.
Diameter (English) 3 in.
Diameter (Metric) 7.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.