Learn More
Description
These tapes are ideal for color coding or product identification in cleanrooms. Highly conformable feature makes it well suited for sealing compound surfaces and packaging materials within critical environments. Low in halogens, leachable chlorides and heavy metals, provides users with the ideal cleanroom tape solution.
- Low density polyethylene backing with a synthetic rubber adhesive
- Available in tape widths: 0.5 in., 1 in., 2 in., 3 in.
- Color options: blue, green, red, white, and yellow
- Latex-free with high adhesion and cohesion
- Packaged in reusable press-and-seal cleanroom bags
Specifications
Specifications
| Certifications/Compliance | ISO 3 |
| Adhesive Type | Rubber, Synthetic |
| Color | Blue |
| Material | LDPE |
| For Use With (Application) | Ideal for cleanroom packaging, color coding, labeling and waferbox sealing |
| Latex Free | Yes |
| Quantity | 24/Pk. |
| Temperature Range (English) | -40 to 190°F |
| Temperature Range (Metric) | -40°C to +88°C |
| Thickness (English) | 5.5 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
