Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Texwipe™ Texwipe™ Low TOC Alpha™ Swab
Shop All Texwipe Products

Click to view available options
Length (Metric):
127.5 mm
162.3 mm
Description
Constructed to exacting and consistent tolerances without the use of adhesives for superior performance. Texwipe™ Low TOC Alpha™ Swabs are cleeaned using a proprietary process to ensure suitability for use in Total Organic Carbon (TOC) analysis as part of a cleaning validation protocol.
- Certified; Cleaned to a level of <50μg/L TOC ensures consistency in swab background contribution
- Ideal for use in cleaning validation of equipment used in manufacture of APIs, excipients and drugs
- Double-layered, double-knit polyester head provides excellent recovery rates by entrapping samples in knit structure without adhering to sample, allowing complete release into diluent
- Large head on rigid, break-away handle provides firm support for sampling broad areas and flat surfaces and allows head to be placed in vial with minimal handling and contamination
- 100% polypropylene handle ensures no additional contaminants are introduced and provides excellent chemical resistance
- No background interference from other contaminants
- Autoclavable for use in sterile environments and processes
Specifications
Specifications
| Description | Sampling |
| Construction | Flat head paddle, long, easy-grip handle |
| Length (English) | 1.01 in. |
| For Use With (Application) | Surface sampling for use in cleaning validation protocols, precision cleaning of hard-to-reach areas or small spaces |
| Handle Color | Light Green |
| Product Type | Low TOC Alpha Swab |
| Diameter (Metric) Handle | 5.2 mm |
| Length (Metric) | 127.5 mm |
| Length (Metric) Handle | 101.8 mm |
| Width (English) Head | 0.5 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction