Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Microdenier Swabs
SDP

Catalog No. 18366247 Shop All Texwipe Products
Click to view available options
Length (Metric):
7 cm
12.7 cm
16.2 cm
Tip Style:
Flat
Flexible
Length (Metric) Handle:
6 cm
10.1 cm
14.6 cm
Length (Metric) Tip:
1.1 cm
1.68 cm
2.57 cm

Made of microdenier material with complete thermal bond construction that eliminates adhesive contamination

Nylon-free swab is compatible with QAC (quaternary ammonium chloride) cleaners and disinfectants

Material-100% polyester fabric
Enhanced absorbency and quick wicking performance
Offers increased lifting and capturing of particles as small as microbes
Chemical resistant and provides streak-free cleaning
Cleanroom laundered, providing ultra low levels of particles, NVRs (non volatile residues) and ions
Handle-100% virgin polypropylene
Autoclavable for use in sterile environments and processes
Packaged in a reclosable, silicone-free bag

Applications:

Applying and removing lubricants, adhesives and other solutions in critical clean environment
Scrubbing recessed areas
Removal of excess materials, debris
Cleaning intersecting surfaces and joints
Cleaning with compatible solutions and solvents
Picking up fine powders

Specifications

Diameter (English) Handle 0.126 in.
Length (English) 6.3 in.
For Use With (Application) Applying and removing lubricants, adhesives and other solutions in a critical clean environment, removal of excess materials, debris, cleaning intersecting surfaces and joints
Handle Color Light Green
Product Type Swab
Diameter (Metric) Handle 0.32 cm
Length (Metric) 16.2 cm
Length (English) Handle 5.7 in.
Length (Metric) Handle 14.6 cm
Material Polyester (100%)
Length (English) Tip 0.661 in.
Length (Metric) Tip 1.68 cm
Width (Metric) Tip 3.8 mm
Width (English) Tip 0.776 in.
Autoclavable Autoclavable
Adhesive Type Thermal
Handle Material Polypropylene
Tip Style Flexible
Tip Material Microdenier Polyester
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.