Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Nylon MiracleWipe™ Wipers
SDP

Catalog No. 18336C Shop All Texwipe Products
Click to view available options
Dimensions (L x W):
12 x 10 in. (30.48 x 25.4 cm)
4 x 4 in. (10.16 x 10.16 cm)
9 x 9 in. (22.86 x 22.86 cm)
This item is not returnable. View return policy
This item is not returnable. View return policy

For ISO Class 5 to 6 applications

  • Double-knit nylon construction creates large surface area that grips and holds contamination, preventing its transfer
  • Ultraclean, highly adsorbent wiper is static safe, abrasion safe and run resistant
  • Lint-free—exhibit extremely low particle levels
  • Cleaned and processed in an ISO Class 3 cleanroom environment in accordance with Fed. Spec. 209E

Order Info

Basis weight: 170g/m2.

Specifications

Product Type Cleanroom Wiper
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Material Nylon
Basis Weight 170
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Construction Double-knit
Dimensions (L x W) 12 x 10 in. (30.48 x 25.4 cm)
For Use With (Application) Ideal for cleaning sensitive optical and photomask surfaces
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.