Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Texwipe™ Nylon MiracleWipe™ Wipers
Shop All Texwipe Products

Click to view available options
Dimensions (L x W):
12 x 10 in. (30.48 x 25.4 cm)
4 x 4 in. (10.16 x 10.16 cm)
9 x 9 in. (22.86 x 22.86 cm)
Description
- Double-knit nylon construction creates large surface area that grips and holds contamination, preventing its transfer
- Ultraclean, highly adsorbent wiper is static safe, abrasion safe and run resistant
- Lint-free—exhibit extremely low particle levels
- Cleaned and processed in an ISO Class 3 cleanroom environment in accordance with Fed. Spec. 209E
Order Info
Basis weight: 170g/m2.
Specifications
Specifications
Product Type | Cleanroom Wiper |
Length (English) | 4 in. |
Length (Metric) | 10.2 cm |
Width (English) | 4 in. |
Width (Metric) | 10.16 cm |
Material | Nylon |
Basis Weight | 170 |
Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
Construction | Double-knit |
Dimensions (L x W) | 4 x 4 in. (10.16 x 10.16 cm) |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction