Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Texwipe™ Sterile Cotton Swabs
Shop All Texwipe Products

Click to view available options
Handle Material:
Polystyrene
Wood
Description
- Bonded to wooden or polystyrene shaft by aqueous-based adhesive
- High-precision automated processes is used to make swabs to exacting and consistent tolerances
- Easy-to-open, individually wrapped swabs to ensure sterility
- Gamma irradiated to Sterility Assurance Level of 10-6 in accordance with ANSI/AAMI/ISO11137
- Pre-sterilized swabs eliminate repackaging, documentation and validation of
- autoclaved swabs
- Lot code and expiration date marked on each package
- Includes bar code for inventory control
- Certificates of Irradiation and Compliance attached
- Packaging labeled for global use
Applications:
Diagnostic sampling, environmental monitoring and cleaning with solvents such as IPA
Specifications
Specifications
| Length (English) | 6.1 in. |
| Product Type | Swab |
| Length (Metric) | 155 mm |
| Length (English) Handle | 5.3 in. |
| Length (Metric) Handle | 137 mm |
| Material | USP-grade cotton |
| Width (English) Head | 0.25 in. |
| Width (Metric) Head | 6.4mm |
| Sterility | Sterile |
| Handle Material | Wood |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction