Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Sterile Polystyrene Swabs
SDP

Catalog No. p-4842411
Click to view available options
Width (English) Head:
0.18 in.
0.22 in.
Width (Metric) Head:
4.6 mm
5.8 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Texwipe’s Sterile Spun Polyester Swabs are constructed using 100% USP-grade polyester, securely bonded to the wooden or polystyrene handle by a water-based adhesive.

  • Environmental monitoring
  • Cleaning with compatible solutions and solvents
  • Picking up fine powders
  • Surface sampling
  • Collection and transport of bacteriological specimens
  • Specifications

    Length (English) 6.1 in.
    Product Type Swab
    Length (Metric) 155 mm
    Material Medical-grade spun polyester
    Width (English) Head 0.22 in.
    Width (Metric) Head 5.8 mm
    Handle Type Polystyrene
    Adhesive Type Water-based
    Handle Material Polystyrene
    Tip Style Large
    Tip Material Foam
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.