Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Sterile TechniSat™ Presaturated Wipers
SDP

Catalog No. p-210527
Click to view available options
Packaging Quantity:
1000 Wipers total/Cs.
20 Wipers/Pk., 24 Pk./Cs.

Includes

Certificates of Irradiation, Compliance and Analysis.

For ISO Class 6 applications

  • Binder-free hydroentangled polyester/cellulose wiper presaturated with USP-grade 70% isopropyl alcohol 30% deionized water, filtered through 0.2μm filter
  • Gamma irradiated to 10-6 Sterility Assurance Level in accordance with Association for Advancement of Medical Instrumentation
  • Low levels of solvent extractables and particle generation

Order Info

Lot and expiration date clearly marked on each package. Packaging options: Case of 24 Flexpacks (50 wipers per Flexpack) or Flexpack of 20 wipers.

Compliance

Gamma-irradiated to a 10-6 SAL in accordance with the Association for the Advancement of Medical Instrumentation guidelines.

Specifications

Product Type Pre-saturated Wiper
Length (English) 11 in.
Length (Metric) 28 cm
Width (English) 11 in.
Width (Metric) 23 cm
Material Polyester Cellulose
Dimensions (L x W) 11 x 9 in. (28 x 23 cm)
For Use With (Application) Designed for cleaning and polishing equipment and environmental surfaces during and following the production flow
Packaging Quantity 20 Wipers/Pk., 24 Pk./Cs.
Saturation Solution 70% Isopropyl Alcohol, 30% Deionised Water
Sterility Sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.