Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Texwipe™ Sterile TechniSat™ Presaturated Wipers
Shop All Texwipe Products

Click to view available options
Packaging Quantity:
1000 Wipers total/Cs.
20 Wipers/Pk., 24 Pk./Cs.
Description
Includes
Certificates of Irradiation, Compliance and Analysis.
For ISO Class 6 applications
- Binder-free hydroentangled polyester/cellulose wiper presaturated with USP-grade 70% isopropyl alcohol 30% deionized water, filtered through 0.2μm filter
- Gamma irradiated to 10-6 Sterility Assurance Level in accordance with Association for Advancement of Medical Instrumentation
- Low levels of solvent extractables and particle generation
Order Info
Lot and expiration date clearly marked on each package. Packaging options: Case of 24 Flexpacks (50 wipers per Flexpack) or Flexpack of 20 wipers.
Compliance
Gamma-irradiated to a 10-6 SAL in accordance with the Association for the Advancement of Medical Instrumentation guidelines.
Specifications
Specifications
Product Type | Pre-saturated Wiper |
Length (English) | 11 in. |
Length (Metric) | 28 cm |
Width (English) | 11 in. |
Width (Metric) | 23 cm |
Material | Polyester Cellulose |
Dimensions (L x W) | 11 x 9 in. (28 x 23 cm) |
For Use With (Application) | Designed for cleaning and polishing equipment and environmental surfaces during and following the production flow |
Packaging Quantity | 20 Wipers/Pk., 24 Pk./Cs. |
Saturation Solution | 70% Isopropyl Alcohol, 30% Deionised Water |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction