Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Texwipe™ TexTra™ and TexTra™ 10 Sterile Cleanroom Wipers

Click to view available options
Dimensions (L x W):
12 x 12 in.
9 x 9 in. (22.86 x 22.86 cm)
Description
- Thick single-ply wipers provide the absorbency of two-ply wipers
- Tight-knit construction offers good abrasion resistance for rigorous wiping applications
- Low levels of releasable particles, ions and nonvolatile residue
- TexTra 10 wipers feature thermally sealed border to prevent particle and fiber release
- Sterile wipers gamma irradiated to a Sterility Assurance Level of 10-6 and double bagged in solvent-safe bags
Order Info
Stacked packed.
Specifications
Specifications
Product Type | Cleanroom Wipe |
Length (English) | 9 in. |
Length (Metric) | 22.9 cm |
Width (English) | 9 in. |
Width (Metric) | 22.9 cm |
Material | Polyester |
Autoclavable | Autoclavable |
Basis Weight | 233 |
Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
Edges | Sealed |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction