Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ TexWrite™ 22 Cleanroom Bond Paper
SDP

Catalog No. p-80170 Shop All Texwipe Products
Click to view available options
Color:
Blue
Green
White
Yellow
Product Type:
Cleanroom Bond Paper
Three Hole Punch Paper
This item is not returnable. View return policy

Catalog No. 18-344E

Supplier: Texwipe™ TX5815

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Impregnated with synthetic copolymer that helps reducing risk of particle generation associated with standard papers

Polymer saturated cleanroom paper reduces particle generation associated with standard paper. Autoclavable for use in sterile environments.

  • Formulated without organic fillers such as calcium carbonate, titanium dioxide or aluminum silicate
  • Possesses both strength and heat resistance, making it ideal for use in laser printers and photocopiers
  • Available in white, blue, yellow, pink and green to allow for easy identification as cleanroom paper or to differentiate between shifts, areas or projects
  • No natural latex binders
  • Excellent toner adhesion
  • Cleanroom packaged
  • Precision-cut edges

Benefits:

  • Very low particle counts and sodium levels
  • Reduced ionic and metal contamination
  • Compatible with toner and offset printing
  • Autoclavable for use in sterile environments

Order Info

Sheets measure 8.5 x 11 in. Packaged 250 sheets per ream, shrink-wrapped and packed in a protective polypropylene bag.

Specifications

Material Synthetic
Color White
Dimensions (L x W) 8.5 x 11 in.
Length (English) 8.5 in.
Length (Metric) 216 mm
Width (English) 11 in.
Width (Metric) 279 mm
Autoclavable Autoclavable
For Use With (Application) Standard duty and high speed laser printers and photocopiers, note taking, cleanroom manuals and work instructions
Product Type Cleanroom Bond Paper
Weight (English) 22 lb.
Weight (Metric) 32.6 gsm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.