Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SW Sustainability Solutions TrueForm TF-95RB 4.7 mil Sustainable Nitrile Gloves
GREENER_CHOICESDP

Catalog No. 17441021 Shop All SW Sustainability Solutions Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Value and performance hand protection for lab, life science, and industrial environments.

  • EcoTek Sustainable Technology
  • Textured surface for excellent wet and dry grip
  • Silicone-free for critical environments
  • Tear-resistant beaded cuff eases donning
  • SHA Dermatologically Approved
  • 1.5 AQL exceeds laboratory standards
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13, ASTM F739-12, ANSI/ISEA 105-2016
Certifications/Compliance (Europe) Reach EU 1907/2006, EU 2016/425, EN ISO 21420:2020, EN 455-2000-2015
Chemotherapeutic Rated No
Chlorinated Yes
Accelerator Free No
Applications Healthcare, Laboratory, Healthcare
AQL 1.5
Color Royal Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.1 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Small
Sterility Non-sterile
Thickness (English) 4.7 mil
Thickness (Metric) 0.12 mm
FDA 510 (k) Yes
Model N301341
Series TF-95RB
Tensile Strength 14 MPa
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.