Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

General Data Healthcare™ TFM™ Colored Tissue Freezing Medium
SDP

Catalog No. 1518340 Shop All Triangle Biomedical Sciences Inc. (TBS) Products
Click to view available options
Product Type:
Tissue Freezing Medium
Color:
Blue
Clear
Green
Red
Yellow
This item is not returnable. View return policy
This item is not returnable. View return policy

Variety of colors to easily differentiate multiple specimens during sectioning and staining

  • Unique formula reduces curling, allowing easier pickup of flat serial sections
  • Reduced water content minimizes freeze fractures

Order Info

Supplied in 4 oz. (118mL) plastic squeeze bottles. Complete set includes one of all five medium colors in a wooden rack.

Specifications

Boiling Point 212°C
Color Red
Melting Point 0°C
Product Type Tissue Freezing Medium
Quantity 118mL
For Use With (Application) Embedding matrix for frozen sections
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.