Learn More
METTLER TOLEDO™ TGA/DSC
Shop All METTLER TOLEDO Products

Description
- METTLER TOLEDO ultra-micro balance - rely on the leader in balance technology
- Very low minimum weight on 5-gram-balances - measure samples accurately and precisely
- No hangdown wire - Our rigid horizontal sample arm eliminates decades of frustration in TGA operation
- Unparalleled performance - sub-microgram resolution over the entire weighing range
- Wide temperature range - analyze samples from ambient temperature to 1600 °C
- DSC heat flow measurement - for simultaneous detection of thermal effects
- Built-in gas flow control - investigate your samples in defined atmospheres
- Automated TGA-FTIR, TGA-MS and TGA-GC/MS systems - perform accurate evolved gas analyses using FTIR and MS
- Modular concept protects your investment - fits to your current and future needs
Note: This is a configurable instrument; additional METTLER TOLEDO accessories and software are required. Please contact your local Fisher Scientific Sales Representative to discuss the best configuration for your application.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Accuracy | ±0.3 K |
| Certifications/Compliance | IEC/EN61010-1:2001 |
| Description | Large Furnace TGA/DSC with DTA Sensor |
| Capacity | ≤900 μL |
| Heating Rate | 150 K/min |
| Includes | Includes a 6 place microgram balance (XP1) from the worldwide leader in weighing technology with position independent weighing |
| Max. Temperature (Metric) | 1100°C |
| Sample Volume (Metric) | ≤900 μL |
| Type | Manual |
| Warranty | 1 Year |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.