Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO™ TGA/DSC

Catalog No. 01915193
Click to view available options
Type:
Manual
Robot
Heating Rate:
100 K/min
150 K/min
Sensors:
DSC sensor consists of six thermocouples located directly below a protective ceramic support and measures the sample and reference temperatures
SDTA sensor consists of a platinum support with thermocouple that measures the sample temperature

The TGA/DSC 3+ provides trustworthy results using a TGA balance from the worldwide leader in weighing technology with position-independent weighing, automatic internal calibration weights, a wide measurement range, the best minimum weight performance and the highest weighing accuracy and precision.

  • METTLER TOLEDO ultra-micro balance - rely on the leader in balance technology
  • Very low minimum weight on 5-gram-balances - measure samples accurately and precisely
  • No hangdown wire - Our rigid horizontal sample arm eliminates decades of frustration in TGA operation
  • Unparalleled performance - sub-microgram resolution over the entire weighing range
  • Wide temperature range - analyze samples from ambient temperature to 1600 °C
  • DSC heat flow measurement - for simultaneous detection of thermal effects
  • Built-in gas flow control - investigate your samples in defined atmospheres
  • Automated TGA-FTIR, TGA-MS and TGA-GC/MS systems - perform accurate evolved gas analyses using FTIR and MS
  • Modular concept protects your investment - fits to your current and future needs

Note: This is a configurable instrument; additional METTLER TOLEDO accessories and software are required. Please contact your local Fisher Scientific Sales Representative to discuss the best configuration for your application.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.3 K
Certifications/Compliance IEC/EN61010-1:2001
Description Premium TGA/DSC with Sample Robot
Capacity ≤900 μL
Heating Rate 150 K/min
Includes Includes a 6 place microgram balance (XP1) from the worldwide leader in weighing technology with position independent weighing
Max. Temperature (Metric) 1100°C
Sample Volume (Metric) ≤900 μL
Sensors SDTA sensor consists of a platinum support with thermocouple that measures the sample temperature
Type Robot
Warranty 1 Year
Dimensions (L x W x H) 24.8 x21.3 x 24.8 in.
Length (English) 24.8 in.
Width (English) 21.3 in.
Height (English) 24.8 in.
Depth (English) 24.8 in.
Weight (English) 97 lb.
Voltage 115 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.