Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dickson™ TH8 Remote Sensing Temperature/Humidity/Dew Point Chart Recorder

Click to view available options
Includes:
Display
Display, Probe, AV alarm
Description
User selectable temperature ranges and recording times. Large, 8 in. chart offers 84% more readable area than a 6 in. chart. The 1 in. high, 3.5-digit LCD is viewable from 25 feet. (Digital display on TH802, 803, and 805 only.) Portable or wall mount.
Features
- Compact and rugged enclosure
- Display of temperature and humidity
- Dew point can be recorded and displayed
- Flip-up pen arm for easy chart and pen changes
- 120V AC adapter with a 9V battery for back-up Remote temperature/RH probe and audio/visual alarms (Models TH803 and 805 only)
- Relay contact (TH805 only)
- Temperature Accuracy: ±1.8°F (±1.0°C)
- Humidity Range: 0 to 100% (non-condensing)
- Humidity Accuracy: ±2% from 0 and 60%, ±3% from 60 to 95%
- Dew Point Range: -22 to +122°F (-30 to +50°C)
- Dew Point Accuracy: 10% to 95% RH ±7.2°F, ±4°C
- Ambient Operating Conditions: 32 to +122°F (0 to 50°C), 0 to 95% RH
- Calibration: User calibration of all variables
- Recording times: 24-hour, 7-day or 31-day; (31-day available on TH802, 803, and 805 only)
- Dimensions: 9.2L x 9.2W x 3.1 in.H (23.4 x 23.4 x 7.9cm)
- Weight: approx. 4 lb. (1.8 kg) with batteries
Specifications
Specifications
| Warranty | 1 Year |
| Voltage | 120/240 VAC, 12 VDC |
| Battery Life | 76 hr. |
| Accuracy | ±1.8°F |
| Certifications/Compliance | CE |
| Battery Type | Four AA |
| Product Type | Temperature/Humidity/Dew Point Chart Recorder |
| Temperature Range (English) | 32°F to 120°F, 40°F to 110°F |
| For Use With (Application) | For tight locations, cleanrooms and chambers |
| Display Type | LCD |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction