Learn More
Dickson™ TH8 Remote Sensing Temperature/Humidity/Dew Point Chart Recorder

Description
User selectable temperature ranges and recording times. Large, 8 in. chart offers 84% more readable area than a 6 in. chart. The 1 in. high, 3.5-digit LCD is viewable from 25 feet. (Digital display on TH802, 803, and 805 only.) Portable or wall mount.
Features
- Compact and rugged enclosure
- Display of temperature and humidity
- Dew point can be recorded and displayed
- Flip-up pen arm for easy chart and pen changes
- 120V AC adapter with a 9V battery for back-up Remote temperature/RH probe and audio/visual alarms (Models TH803 and 805 only)
- Relay contact (TH805 only)
- Temperature Accuracy: ±1.8°F (±1.0°C)
- Humidity Range: 0 to 100% (non-condensing)
- Humidity Accuracy: ±2% from 0 and 60%, ±3% from 60 to 95%
- Dew Point Range: -22 to +122°F (-30 to +50°C)
- Dew Point Accuracy: 10% to 95% RH ±7.2°F, ±4°C
- Ambient Operating Conditions: 32 to +122°F (0 to 50°C), 0 to 95% RH
- Calibration: User calibration of all variables
- Recording times: 24-hour, 7-day or 31-day; (31-day available on TH802, 803, and 805 only)
- Dimensions: 9.2L x 9.2W x 3.1 in.H (23.4 x 23.4 x 7.9cm)
- Weight: approx. 4 lb. (1.8 kg) with batteries
Specifications
Specifications
| Product Type | Temperature/Humidity/Dew Point Chart Recorder |
| Temperature Range (English) | -20°F to +120°F, 40°F to 110°F, 0°F to 85°F |
| Includes | Display, Probe, AV alarm |
| Temperature Range (Metric) | -20°C to +50°C, 5°C to 40°C |
| Model | TH8P3 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.