Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickson™ TH8 Remote Sensing Temperature/Humidity/Dew Point Chart Recorder
SDP

Catalog No. p-3343713
Click to view available options
Includes:
Display
Display, Probe, AV alarm

Probe is perfect for tight locations, cleanrooms, and chambers

User selectable temperature ranges and recording times. Large, 8 in. chart offers 84% more readable area than a 6 in. chart. The 1 in. high, 3.5-digit LCD is viewable from 25 feet. (Digital display on TH802, 803, and 805 only.) Portable or wall mount.

Features

  • Compact and rugged enclosure
  • Display of temperature and humidity
  • Dew point can be recorded and displayed
  • Flip-up pen arm for easy chart and pen changes
  • 120V AC adapter with a 9V battery for back-up Remote temperature/RH probe and audio/visual alarms (Models TH803 and 805 only)
  • Relay contact (TH805 only)
Specifications
  • Temperature Accuracy: ±1.8°F (±1.0°C)
  • Humidity Range: 0 to 100% (non-condensing)
  • Humidity Accuracy: ±2% from 0 and 60%, ±3% from 60 to 95%
  • Dew Point Range: -22 to +122°F (-30 to +50°C)
  • Dew Point Accuracy: 10% to 95% RH ±7.2°F, ±4°C
  • Ambient Operating Conditions: 32 to +122°F (0 to 50°C), 0 to 95% RH
  • Calibration: User calibration of all variables
  • Recording times: 24-hour, 7-day or 31-day; (31-day available on TH802, 803, and 805 only)
  • Dimensions: 9.2L x 9.2W x 3.1 in.H (23.4 x 23.4 x 7.9cm)
  • Weight: approx. 4 lb. (1.8 kg) with batteries

Specifications

Warranty 1 Year
Voltage 120/240 VAC, 12 VDC
Battery Life 76 hr.
Accuracy ±1.8°F
Certifications/Compliance CE
Battery Type Four AA
Product Type Temperature/Humidity/Dew Point Chart Recorder
Temperature Range (English) 32°F to 120°F, 40°F to 110°F
For Use With (Application) For tight locations, cleanrooms and chambers
Display Type LCD
Includes Display
IP Rating IP20
Material (Internal) Rugged black ABS Plastic case, Polycarbonate door, Aluminum dial
Mounting Free standing or wall
Number of Channels CH1: Temperature, CH2: Humidity
Rotational Speed 24 Hours, 7 Days or 31 Days
Sensor Field Replaceable
Temperature Range (Metric) 0°C to 50°, 5° to 40°C
Weight (English) 9 lb.
Weight (Metric) 4.08kg
Model TH8P2
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.