Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Thank You For Practicing Social Distancing Floor Sign
Click to view available options
Color:
White
White on Orange
Description
- Improves facility safety by alerting employees to important safety information in areas with foot traffic.
- B-819 Anti-skid vinyl features a velvet-embossed rigid overlaminate. Excellent chemical, oil and water resistance. Minimum application temperature of 0°F (-18°C).
Message:
THANK YOU FOR PRACTICING
SOCIAL DISTANCING
Specifications
Specifications
Material | Vinyl |
Adhesive Type | Acrylic |
Mounting Type | Self-adhesive |
Thickness | 0.012 in. |
Languages | English |
Dimensions (L x W) | 14 x 18 in. |
Product Type | Floor Sign |
Color | White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction