Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Therapak™ Car Caddy Systems

Catalog No. 22130214 Shop All Therapak Corporation Products
Change view
Click to view available options
Includes:
1/2 and 1/2 urethane inserts
1/2 urethane insert
1/3 and 2/3 urethane inserts
EPS Foam insert
Full urethane insert
Full urethane inserts
Three 1/3 EPS foam inserts
With 2/3 urethane insert
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
22-130-214 1/3 and 2/3 urethane inserts
22-130-213 Three 1/3 EPS foam inserts
22-131-411 EPS Foam insert
22-131-412 1/2 urethane insert
22-131-414 With 2/3 urethane insert
22-131-415 Full urethane insert
22-131-438 Full urethane inserts
22-131-437 1/2 and 1/2 urethane inserts
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 22-130-214 Supplier Therapak™ Supplier No. 36514
Add to Cart
Add to Cart
This item is not returnable. View return policy

Large-capacity specimen transport containers designed to fit most courier vehicles

  • Offer multiple temperature zones within the same container
  • Specimens requiring freezing, refrigerated, and ambient temperatures can be easily segregated; required temperatures of the individual specimen can be maintained
  • Interlocking foam lids help to preserve temperature; nylon mesh belt with a quick-release buckle fits across lid for added security
  • Durable, easy-to-clean corrugated plastic outer shell
  • Built-in reinforced metal handles assure safe transport from the vehicle to the testing area
  • Available with EPS foam or high R-value urethane inserts

Order Info

Measure 28L x 19W x 14 in. D.

Specifications

Includes 1/3 and 2/3 urethane inserts
Applications Large capacity courier transports
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.