Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Therapak™ Specimen Collection and Transport Kits for Drugs of Abuse Testing

Catalog No. 22131467 Shop All Therapak Corporation Products
Change view
Click to view available options
Capacity (Metric):
45 mL
90 mL
Capacity (English):
1.5 oz
3 oz
No. per Case:
100/Cs.
48/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Capacity (English) No. per Case
22-131-467 45 mL 1.5 oz 48/Cs.
22-131-465 45 mL 1.5 oz 100/Cs.
22-131-466 90 mL 3 oz 100/Cs.
22-131-468 90 mL 3 oz 48/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-131-467 Supplier Therapak™ Supplier No. 39469
This item is not returnable. View return policy

Kit Consists of:

  • Two-pouch specimen bag w/absorbent
  • 180mL beaker style collection cup w/pour spout
  • One or two 45mL tamper evident vial depending on single or split collection kit
  • With wide-mouth collection cup
  • Components are heat-sealed in a bag to protect the integrity of the components
  • Bag and Box Kits Available
  • Customization available upon request

Specifications

Product Type Specimen Collection and Transport Kit
Sterility Sterile
Capacity (English) 1.5 oz
Capacity (Metric) 45 mL
Closure Type Friction Fit Locking Closure
Graduations 15 mL
No. per Case 48/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.