Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont Industrial™ Thermo Cutflex Glove
Click to view available options
Size:
2X-Small
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
The Whizard™ Thermo CutFlex™ Glove is a single-glove solution, providing exceptional warmth and increased dexterity over existing two-glove solutions.
- Composite yarn technology with a specialized fiber blend and knit structure provide a thermal barrier to ensure warmth in cold environments.
- Single-Glove cut resistant seamless knit shell offers more dexterity, improving ergonomics and reducing CTDs.
- The Thermo CutFlex™ Glove is ideal for cut/processing food applications as well as other cold environments where handling sharp objects require dexterity while maintaining warmth.
Specifications
Specifications
Construction | Machine Knit |
Coating Material | Uncoated |
Color | Hi-vis Orange |
Cut Resistance Rating | ANSI A7 |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Composite Yarn |
Product Type | Cut-resistant Gloves |
Size | X-Small |
Gender | Unisex |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction