Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ Thermo/PAL Autosampler Syringes with 50mm Fixed Cone Tip Needle
SDP

Catalog No. SG005335 Shop All SGE Inc. Products
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
100 μL
Needle Gauge:
23 G
26 G
Diameter (Metric) Outer Needle:
0.47 mm
0.63 mm
Model:
100F-C/T-GT-5/0.63C
10F-C/T-5/0.47C 6 pack
10F-C/T-GT-5/0.47C
25F-C/T-GT-5/0.63C
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Diameter (Metric) Outer Needle Model
SG005335 100 μL 23 G 0.63 mm 100F-C/T-GT-5/0.63C
03-350-173 10 μL 26 G 0.47 mm 10F-C/T-GT-5/0.47C
SG002986 10 μL 26 G 0.47 mm 10F-C/T-5/0.47C 6 pack
SG003987 25 μL 23 G 0.63 mm 25F-C/T-GT-5/0.63C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. SG005335 Supplier SGE™ Supplier No. 005335

Features Diamond Syringe Technology which results in improved solvent resistance, wide temperature ranges, and increased operational smoothness. SGE PAL Autosampler Syringes with 50mm Fixed Cone Tip Needle are used for CTC, LEAP, CombiPAL, GC PAL, Thermo TriPlus, AS2000, AS3000, AS200/800 Autosamplers.

  • Improved solvent resistance
  • Wide temperature ranges up to 150°C
  • Increased operational smoothness
  • Designed specifically for the PAL
  • 22 gauge needles are 0.72mm OD
  • 23 gauge needles are 0.63mm OD
  • 26 gauge needles are 0.47mm OD
  • Accuracy and Reproducibility;  ±1% (dispensed volume) (±2% for 0.5μL syringes)
  • Cone shaped (also known as point style AS for autosampler), are designed to withstand multi injection demands and improves septum lifetime when used with an autosampler
  • Gas tight plunger, where applicable, is made of PTFE

Specifications

Needle Gauge 23 G
Diameter (Metric) Outer Needle 0.63 mm
For Use With (Application) Gas chromatography
Product Type Gas-tight Autosampler Syringe
Model 100F-C/T-GT-5/0.63C
Volume (Metric) 100 μL
Needle Point Style Cone
For Use With (Equipment) CTC, LEAP, CombiPAL, GC PAL
Connection Type Fixed
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.