Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Adapters for Thermo Scientific™ 24 x 1.5/2.0 mL Rotor with ClickSeal Biocontainment Lid

Catalog No. 76003250
Click to view available options
Capacity:
1 x 16 mL Tubes
1 x 25 mL Tubes
1 x 30 mL Tubes
24 x 0.2 mL PCR Tubes
24 x 0.25/0.4 mL Microliter Tubes
24 x 0.5/0.6 mL Microliter Tubes
For Use With (Equipment):
24 x 1.5/2.0mL Rotor with ClickSeal Biocontainment Lid
Stratus Centrifuge FA Rotor

Increase your flexibility for micro-volume separations using adapters for our standard microcentrifuge rotor.

Increase your flexibility for micro-volume separations using adapters for our standard microcentrifuge rotor. Select from a number of Microliter Tube Adapters and PCR adapters for the Thermo Scientific™ 24 x 1.5/2.0mL Rotor with ClickSeal Biocontainment Lid.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Type PCR Tube Adapter
Tube Type PCR
Capacity 24 x 0.2 mL PCR Tubes
For Use With (Equipment) 24 x 1.5/2.0mL Rotor with ClickSeal Biocontainment Lid
Tube Size 0.2 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.