Learn More
Thermo Scientific™ Aegis™ 5-14 Single-Use BioProcess Container (BPC), with 2 ports, 2D

Description
Thermo Scientific™ Labtainer BPCs are composed of Thermo Scientific Aegis 5-14 film, a single-web, five-layer, animal-origin free film.
Features:
• All BPCs are constructed in an ISO 7 (Class 10,000) cleanroom, which complies with cGMP standards.
• Manufactured with industry-leading Aegis 5-14 film
• C-flex tubing that can be used with tubing welder and various connection options
• Flexible and economic solution to update or increase your bioreactor capacity
• Suitable for both suspension and adherent cultures
• Configurable to meet your process needs, including options for single-use sensing (DO, pH, and pressure)
Customize standard BPC systems for optimized single-use technology
Choose from a large component library – with over 2,000 unique components that include:
• Fittings—straight, reducing, elbow, T-style, X-style, and cross-style.
• Connectors—quick connectors/disconnectors, aseptic connectors and disconnectors, steam-to and steam-through connectors.
• Filters—used for bioburden reduction; sterilization grade filters and gas filters.
• Tubing—thermoplastic elastomers, platinum-cured silicone.
• Sample ports—septum-style and needle-free ports.
• Clamps—sliders, pinch, and crimp bands.
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Autoclavable | Not Autoclavable |
| Dimensions | 11.7 x 13.7 cm (4.6 x 5.4 in.) |
| Certifications/Compliance | ISO 7 |
| Port Detail | Two Edge Ports, Female and Male Luer Lock Connections, 2 ports |
| Color | Transparent |
| Disposable | Single-use |
| For Use With (Application) | Bioprocessing |
| Quantity | 10/Cs. |
| Sterilization Method | Gamma Irradiated |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.