Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barnstead™ GenPure™ xCAD Plus Remote Dispensers

Catalog No. 10451250
Click to view available options
Type:
Water Dispenser, Bench Version
Water Dispenser, Wall Version
Height (English):
25.8 in.
28.5 in.

Increase flexibility with additional remote dispensers

  • Available in bench and wall-mounted versions
  • Attach up to two additional dispensers per system

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) GenPure xCAD Plus, GenPure xCAD Plus UV, GenPure xCAD Plus UF, GenPure xCAD Plus UV/UF, GenPure xCAD Plus UV - TOC, GenPure xCAD Plus UV/UF-TOC
Type Water Dispenser, Bench Version
Width (English) 10.2 in.
Width (Metric) 260 mm
Height (English) 28.5 in.
Height (Metric) 725 mm
Depth (English) 21 in.
Depth (Metric) 530 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.