Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ BetaSil™ C18 HPLC Columns, 5μm Particle Size
GSA_VA

Catalog No. 70105052130
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
125 mm
150 mm
200 mm
250 mm
300 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4 mm
4.6 mm
10 mm
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
70105052130 50 mm 2.1 mm
70105124030 125 mm 4 mm
70105152130 150 mm 2.1 mm
70105102130 100 mm 2.1 mm
70105104630 100 mm 4.6 mm
70105254030 250 mm 4 mm
70105253030 250 mm 3 mm
70105254630 250 mm 4.6 mm
70105154630 150 mm 4.6 mm
70-105-304030 300 mm 4 mm
70105051030 50 mm 1 mm
70105053030 50 mm 3 mm
70105054030 50 mm 4 mm
70105101030 100 mm 1 mm
70105153030 150 mm 2.1 mm
70105204630 200 mm 4.6 mm
70105032130 30 mm 2.1 mm
70105252130 250 mm 2.1 mm
70105159070 150 mm 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 70105052130 Supplier Thermo Scientific™ Supplier No. 70105052130
Add to Cart
Add to Cart

High surface area with high bonded phase coverage

  • Thermo Scientific chemistry-bonded on 100Å silica

Order Info

Other column dimensions including preparative scale are available. Please call Customer Service for more information.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Film Thickness 5 μm
For Use With LC/MS Separation
Length (Metric) 50 mm
Particle Size 5 μm
pH 2 to 9
Pore Size 100 Å
Quantity Each
Surface Area 310 m²/g
USP Type L1
Stationary Phase C18
Product Line Beta
Packing Material Silica
Carbon Load 20%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.