Learn More
Thermo Scientific™ BetaSil™ C18 Javelin™ Guard Columns
Description
Offer convenient, easy to use protection for analytical HPLC columns
- Direct-connection, fingertight design for convenience and maximum efficiency
- Patented design requires no holder, allowing quick and easy replacement
- Ligand on 100Å silica
- High surface area with high bonded phase coverage
Order Info
Javelin guards are available in other Thermo Scientific phases. Please call your local Customer Service for more information.
Specifications
Specifications
| Particle Size | 5 μm |
| Length (Metric) | 10 mm |
| Diameter (Metric) Inner | 4 mm |
| Stationary Phase | C18 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.