Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ BetaSil™ C18 Javelin™ Guard Columns

Catalog No. 70105021006
Change view
Click to view available options
Diameter (Metric) Inner:
1 mm
2.1 mm
4 mm
Length (Metric):
10 mm
20 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Length (Metric)
70105021006 1 mm 20 mm
70105012106 2.1 mm 10 mm
70105022106 2.1 mm 20 mm
70105014006 4 mm 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 70105021006 Supplier Thermo Scientific™ Supplier No. 70105021006

Offer convenient, easy to use protection for analytical HPLC columns

  • Direct-connection, fingertight design for convenience and maximum efficiency
  • Patented design requires no holder, allowing quick and easy replacement
Features of Betasil C18 Solid Phase
  • Ligand on 100Å silica
  • High surface area with high bonded phase coverage

Order Info

Javelin guards are available in other Thermo Scientific phases. Please call your local Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 5 μm
Length (Metric) 20 mm
Diameter (Metric) Inner 1 mm
Stationary Phase C18
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.