Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Castaloy™ Adjustable-Angle Clamps
Two- or three-prong clamps are good for gripping rods up to 0.75 in. (19mm) diameter
Specifications
Quantity | 1 Ea. |
---|---|
Type | Angle Clamp |
Size (Metric) Grip | 5.7 cm |
Size (English) Grip | 2.25 in. |
Includes: Vinyl and fiberglass sleeves
Description
Two- or three-prong clamps are good for gripping rods up to 0.75 in. (19mm) diameter
- Two-prong flat jaws are best for test tubes while three-prong are suited for holding irregular shapes
- Holding angle of jaw is adjustable, locked with a wingnut
- Wingnut also allows length adjustment
Specifications
1 Ea. | |
Angle Clamp | |
5.7 cm | |
2.25 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title