Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Castaloy™ Thermometer Clamps
Shop All Fisherbrand Products
Click to view available options
Type:
Standard Thermometer Clamp
Description
Hold 0.25 to 0.5 in. (6 to 13mm) diameter glass tubes and thermometers
- Adjust to any angle
- Rustproof
- Jaws are nickel-plated phosphor bronze
Standard clamp
- Holds thermometers 3.87 in. (10cm) from support rod
- Integral clamp holder
- Large thumbscrew holds clamp securely to support rod
Extension clamp
- Holds thermometers up to 7 in. (18cm) from support rod
- Overall length, 7.75 in. (20cm)
- Extension arm is 0.43 in. (11mm) diameter
- Use with 05-754Q clamp holder
Specifications
Specifications
Quantity | 1 Ea. |
Type | Standard Thermometer Clamp |
Material | Nickel-plated Phosphor Bronze |
For Use With (Equipment) | 05-754 Q Clamp Holder |
For Use With (Application) | Holds thermometers up to 3.87 in. from support rod |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction