Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Castaloy™ Thermometer Clamps
Hold 0.25 to 0.5 in. (6 to 13mm) diameter glass tubes and thermometers
This item is not returnable.
View return policy
Description
Hold 0.25 to 0.5 in. (6 to 13mm) diameter glass tubes and thermometers
- Adjust to any angle
- Rustproof
- Jaws are nickel-plated phosphor bronze
Standard clamp
- Holds thermometers 3.87 in. (10cm) from support rod
- Integral clamp holder
- Large thumbscrew holds clamp securely to support rod
Holds thermometers up to 7 in. (18cm) from support rod
Overall length, 7.75 in. (20cm)
Extension arm is 0.43 in. (11mm) diameter
Specifications
1 Ea. | |
Nickel Plated Phosphor Bronze | |
Holds thermometers up to 3.87 in. from support rod |
Standard Thermometer Clamp | |
05-754 Q Clamp Holder |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction