Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Castaloy™ Three-Prong Extension Clamps
Shop All Fisherbrand Products
Click to view available options
Size (Metric) Grip:
2.5 cm
5.71 cm
8.9 cm
Description
Includes
Fiberglass and vinyl sleeves
Sturdy extension clamps allow you to hold objects with irregular shapes at any angle, safely and securely.
- Two separate adjustment screws ensure even, precise pressure on glass and minimize chance of breakage
- Clamps are easily adjustable to vary holding angle, distance from stand
Specifications
Specifications
Quantity | 1 Ea. |
Type | Extension Clamp |
Includes | Fiberglass and Vinyl sleeve |
Length (English) | 8.75 in. |
Length (Metric) | 22 cm |
Size | Extension arm O.D.: 0.43 in. (1.1 cm) |
Size (Metric) Grip | 5.71 cm |
Size (English) Grip | 2.25 in. |
Jaw Type | 3-Prong |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction