Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Castaloy™ Three-Prong Extension Clamps

Catalog No. 057698Q Shop All Fisherbrand Products
Click to view available options
Size (Metric) Grip:
2.5 cm
5.71 cm
8.9 cm

Includes

Fiberglass and vinyl sleeves

Hold irregular shapes at any angle, surely and safely.

Sturdy extension clamps allow you to hold objects with irregular shapes at any angle, safely and securely.

  • Two separate adjustment screws ensure even, precise pressure on glass and minimize chance of breakage
  • Clamps are easily adjustable to vary holding angle, distance from stand

Specifications

Quantity 1 Ea.
Type Extension Clamp
Includes Fiberglass and Vinyl sleeve
Length (English) 10.5 in.
Length (Metric) 27 cm
Size Extension arm O.D.: 0.50 in. (1.3 cm)
Size (Metric) Grip 8.9 cm
Size (English) Grip 3.5 in.
Jaw Type 3-Prong
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.