Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ 89000 Series Ultra-Low Freezer Package with Racks and Boxes

Catalog No. p-7147335
Click to view available options
Electrical Requirements:
115 V 60 Hz
208 - 230 V 60 Hz
Includes:
300 box capacity freezer, 6 sliding drawer racks, 150 2-inch boxes with 100-count cell dividers
400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers
500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers
600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Forma 89000 Series Ultra-Low Freezer Package with Racks and Boxes

Package includes:

  • One Thermo Scientific Forma 89000 series Ultra-Low temperature freezer
  • 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
TRUSTED_SUSTAINABILITY

Specifications

Description Forma 89000 Series Ultra-Low Freezers, 300-Box Capacity, 115V, 60Hz
Type Ultra-Low Freezer, Upright
Capacity (English) 14.9 cu. ft.
Capacity (Metric) 422 L
Temperature Range -50°C to -86°C
Door Style Outer (1), Inner (4)
Insulation Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
Interior Stainless Steel
Shelves 3
Capacity (English) Shelf 125 lb.
Capacity (Metric) Shelf 57 kg
Certifications/Compliance cULus
Style Upright
Display Touch-Screen LCD
Includes 300 box capacity freezer, 6 sliding drawer racks, 150 2-inch boxes with 100-count cell dividers
Product Line Forma
Warranty Warranty varies by country, please contact us for details
Defrost Manual
Dimensions (DxWxH) Exterior 37.6 x 23 x 78 in. (95.5 x 58.4 x 198.1 cm)
Dimensions (D x W x H) Interior 28.3 x 17.8 x 51.2 in. (71.9 x 45.2 x 130.1 cm)
Monitoring Options Alarm
Connectivity Thermo Scientific™ DeviceLink™ (Networks: WPA2-PSK, WPA-PSK, WEP, WPA2-EAP-PEAP, WPA-EAP-PEAP)
Smart View Compatibility Smart-Vue Compatible
Amperage 12.6/20 A
Plug Type NEMA 5-15
Voltage 115 V
Electrical Requirements 115 V 60 Hz
Frequency 60 Hz
Vial Capacity 30,000 x 2mL
Refrigerant R290 (1st stage), R170 + R290 mix (2nd stage)
Shipping Weight (English) 712 lb.
Shipping Weight (Metric) 323 kg
Weight (English) 622 lb.
Weight (Metric) 282 kg
Holds 2 in. Boxes (300)
Rack Capacity 6
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.