Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezer Packages

Catalog No. 910RAKLN
Click to view available options
Electrical Requirements:
115 V 60 Hz
208 - 230 V 60 Hz
Holds:
Boxes (240)
Boxes (288)
Boxes (320)
Boxes (400)
Capacity (English):
13 cu. ft.
17.3 cu. ft.
23 cu. ft.
Includes:
With 2 shelves of racks and CO2 backup
With 2 shelves of racks and LN2 backup
With 2 shelves of racks and chart recorder
With 2 shelves of racks, CO2 backup
With 2 shelves of racks, LN2 backup
With 2 shelves of racks, chart recorder
Wth 2 shelves of racks, chart recorder
Products on this page may include voltages not considered standard in North America. Please review carefully.
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Catalog No. 91-0RA-KLN

Supplier: Thermo Scientific™ 910RAKLN

Products on this page may include voltages not considered standard in North America. Please review carefully.
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Uncompromised sample protection

Thermo Scientific Forma 900 Series features state-of-the-art refrigeration, rugged construction and easy-to-use microprocessor controls and a range of functionality including:

  • Microprocessor Controls: Centralized, eye level information center, including microprocessor control and monitoring system ensures all controls and displays are easy to reach and read
  • State-of-the-art, refrigeration system: improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
  • 5 in. (127mm) foamed-in-place, polyurethane insulation: reduces power consumption, maintains temperature setpoint and combined with triple-point door gasket, provides longer holding time in the event of a door opening
  • Rugged, heavy gauge, cold-rolled steel cabinets: with a powder-coat paint finish for a uniform exterior that resists chipping and rust
  • 1 in. (25mm) access ports: allow for the use of inexpedient probes or instrumentation
  • Secure inner doors: Four inner doors reduce cold air loss and improve temperature recovery after door closings
  • Choice of painted galvaneel or stainless-steel interior
  • Single-hand operation: Easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
  • Optional CO2 or LN2 back-up: Optional choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
  • Optional chart recorder: Optional built-in chart recorder can be installed at eye level on Forma 900 -86°C models

Promotional Package:
Options include:

  • Two shelves of racks
  • Two shelves of racks and chart recorder
  • Two shelves of racks and CO2 backup
  • Two shelves of racks and LN2 backup

Certifications

cULus, CE listed

Warranty and Services

Two years parts and labor plus two year compressor warranty

TRUSTED_SUSTAINABILITY

Specifications

Type LN2
Capacity (English) 17.3 cu. ft.
Capacity (Metric) 489.9 L
Temperature Range -122.8°F
No. of Doors 1
Inner Doors 4
Insulation Polyurethane Foam
Exterior Finish Painted
Shelves 2
Certifications/Compliance CE, cULus
Includes With 2 shelves of racks and LN2 backup
Dimensions (D x W x H) Interior 25.3 x 23 x 51.5 in. (64.2 x 58.4 x 130.8 cm)
Depth (English) Exterior 38.9 in.
Depth (English) Interior 25.3 in.
Depth (Metric) Exterior 98.8 cm
Depth (Metric) Interior 64.2 cm
Height (English) Exterior 77.9 in.
Height (English) Interior 51.5 in.
Height (Metric) Exterior 197.9 cm
Height (Metric) Interior 130.8 cm
Width (English) Exterior 33.3 in.
Width (English) Interior 23 in.
Width (Metric) Exterior 84.6 cm
Width (Metric) Interior 58.4 cm
Operating Modes Single Hand Operation
Amperage 12 A
Voltage 208/230 V
Electrical Requirements 208 - 230 V 60 Hz
Frequency 60 Hz
Weight (English) 763 lb.
Weight (Metric) 346 kg
Holds Boxes (320)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.